Add More Items
View All Quick Selects
Below you can add an image for 'sensor lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lexan Swivel Photocontrol, 480 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Lexan Housing Housing Material, 6 In (Lead) Length, 180 ° Coverage, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.22 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$47.54
Each
Led Security Light - Dual Head Black Finish 4000K Motion Sensor
$99.99
Led Security Light - Dual Head Bronze Finish 4000K Motion Sensor
Nacogdoches Availability: Out Of Stock
The Juno® Slimbasics™ 6IN JSBT Slim Tapered Switchable White Led Disk Light Is Designed to Be The Lowest Total Installed Cost Solution For Residential Spaces. The Matte White Aluminum Housing Is Aesthetically Pleasing Bringing A Design Element That Blends With Any Décor. The JSBT Features A Switchable White Color Temperature Switch On The Back Of The Product Allowing You to Choose Between Three (3) Easy Color Temperature Adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), Plus It Includes
$25.99
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
$147.70
Ceiling Occupancy Sensor, 16 A, 120 V, 2000 W, 2152 SQ.FT A;360 ° Coverage, Manual Switch, 10 Sec to 15 Min Time Delay, 4-5/8 In (Dia.) Width, 2-1/4 In Height, White, Limited Warranty, 0.65 LB/Ea
$87.70
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In Light Almond
$103.32
20W 3CCT 30/40/50K White 2-Heads Dimmable Security/Wall Light - No Sensor
$49.83
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Light Almond
$66.75
Wall Pack Dualselect Adjustable Light Output Technology and Sensor Enabled, The One That Has It All! Uniform Illumination;Wattage and CCT Selectable;Equipped With An Integrated Daylight Sensor;Rugged Robust Design Wall Pack Dualselect Features Energy Saving Led Technology Ideal For Wall Mounted Applications. The Wall Pack Dualselect Is Available In Two Sizes to Accommodate Multiple Mounting Heights, Is CCT and Wattage Selectable In Field and Is Sensor Enabled. IP65 Rated Luminaire;Die-Cast Housings Protect
$149.99
20W 3CCT 30/40/50K Bronze 2-Heads Dimmable Security/Wall Light - No Sensor
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In White
$46.46
The MP20 Mini Power Pack Works With Low Voltage Occupancy Sensors to Switch Lighting Loads On and Off
$36.75
9" Motion Sensor, Led Surface Light, 1200 Lumens (Nominal), 90 Cri Minimum, 3000K CCT, 120V 60HZ, Le and Te Phase, Matte White Flange Cut 10 Percent Dimming, Compliant In All States Except California
$40.30
The Cny Led Alo Canopy Luminaire From Lithonia Lighting Is Where Versatility Meets Innovation! With An Incredible 54 Customizable Options Packed Into A Single Luminaire, You Have The Power to Tailor Your Lighting Experience Right On The Spot. Adjust Color Temperature, Lumen Output, Photocell Settings, and Even Activate The Integrated Motion Sensor. It'S Your Lighting, Your Way! The Cny Led Alo’S 10" X 10" Footprint, Matching That Of Typical Hid Luminaires, Goes Beyond Aesthetics. It Expertly Conceals Any U
$157.69
Outdoor Sensors Stealth 360 Sensor 1000W 120V Bronze
$131.93
Switches and Lighting Control, H-Moss, Occupancy Sensor, Adaptive Dual Tech, Ceiling Mount, 2000 Square Feet, 120V Ac
$460.47
Luminator 110 Sensor, White, 110 ° Coverage, 120 V, 2.5 A, Motion Sensor, Adjustment, 8 Sec to 10 Min Time Delay, Wall Mount, 0.6 LB/Ea
$41.23
Stealth 110 Sensor, Bronze, 110 ° Coverage, Wall Mount, 120 V, 8 A, Motion Sensor, Adjustment, 5 Sec to 12 Min Time Delay, 1.10 LB
$111.41
Maestro Occupancy Led+ Passive Infrared Occupancy/Vacancy Sensor That Automatically Controls The Lights In An Area In Ivory
20
Popularity
Default